Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.2500" (1/4)
Mfr # 925316
Zoro # G7260044
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Corner Radius 0.0100"
- Coating UN
- Shank Diameter 0.2500" (1/4)
- Neck Dia. 0.1200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 925316
- Zoro # G7260044
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0100" |
Shank Diameter | 0.2500" (1/4) |
Neck Dia. | 0.1200" |
Length of Cut | 0.1250" (1/8) |
Cutter Dia. | 0.2500" (1/4) |
Neck Length | 0.2500" (1/4) |
Details
Coating | UN |
SAE or Metric | SAE |
Angle per Side | 30 |
Flutes | 2 |
Included Angle | 60 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 7-Piece 3/8" Drive SAE Hex Bit Socket Set (55481)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58509)
- WESTWARD Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3 (5TWA2)
- STARRETT Center Punch (264E)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- Harvey Tool Milling Cutters