Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.2500" (1/4)
Mfr # 925316-C3
Zoro # G7263849
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Dia. 0.1200"
- Included Angle 60
- Cutter Dia. 0.2500" (1/4)
- Shank Diameter 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 925316-C3
- Zoro # G7263849
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1200" |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Length of Cut | 0.1250" (1/8) |
Neck Length | 0.2500" (1/4) |
Details
Included Angle | 60 |
Coating | C3 |
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1213801)
- PROTO Master Tool Set, Add-On, 206-Pieces (J99945)
- MAYHEW Dom (36s) Pry Bar-curved, Red (14117)
- WESTWARD Test Indicator, 2 1/4 Dia, 1 In (4KU81)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- Harvey Tool Dovetail Cutters