Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.2500" (1/4)
Mfr # 914816
Zoro # G7202644
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Cutter Dia. 0.2500" (1/4)
- Neck Dia. 0.1720" (11/64)
- Angle per Side 15
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 914816
- Zoro # G7202644
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1720" (11/64) |
Corner Radius | 0.0100" |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.1560" (5/32) |
Neck Length | 0.2500" (1/4) |
Details
Angle per Side | 15 |
SAE or Metric | SAE |
Coating | UN |
Flutes | 2 |
Included Angle | 30 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Lid Organizer for 1510 (1519)
- TECHNIKS Spring Collet, TG100, 45/64 in. (04010-45/64)
- TRICO Fuse Puller, Black, 5 in. L (38071)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/8x3/8x3/16x2-1/8 (C75136)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- Harvey Tool Dovetail Cutters