Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.2500" (1/4)
Mfr # 899116-C3
Zoro # G7205137
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Diameter 0.2500" (1/4)
- Cutter Dia. 0.2500" (1/4)
- Neck Length 0.2500" (1/4)
- Included Angle 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 899116-C3
- Zoro # G7205137
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Neck Length | 0.2500" (1/4) |
Length of Cut | 0.3120" (5/16) |
Neck Dia. | 0.1970" (5 mm) |
Corner Radius | 0.0100" |
Details
Included Angle | 10 |
Coating | C3 |
SAE or Metric | SAE |
Angle per Side | 5 |
Flutes | 2 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 10° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1809113)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 81 02)
- PFERD 10" Round File - DIY Packaged - Second Cut, with Handle (11071P)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- Harvey Tool Milling Cutters