Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.2500" (1/4)
Mfr # 884616-C3
Zoro # G7259746
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Angle per Side 45
- Flutes 2
- Shank Diameter 0.2500" (1/4)
- Neck Length 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 884616-C3
- Zoro # G7259746
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.2500" (1/4) |
Neck Length | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1140" (2.9 mm) |
Length of Cut | 0.0680" |
Details
Angle per Side | 45 |
Flutes | 2 |
Included Angle | 90 |
Coating | C3 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.2500" (1/4) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Roll Pin Punch, 1/4 In Tip, 6 7/16 In L (2AJG3)
- J.W. WINCO JW Winco GN717-5-M8-BK-ST Indexing Plunger (717-5-M8-BK-ST)
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- PROTO 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (J5222H)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- Harvey Tool Dovetail Cutters