Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.2500" (1/4)
Mfr # 877416-C3
Zoro # G7204428
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Dia. 0.1660"
- Included Angle 20
- Shank Diameter 0.2500" (1/4)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 877416-C3
- Zoro # G7204428
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1660" |
Shank Diameter | 0.2500" (1/4) |
Neck Length | 0.2500" (1/4) |
Length of Cut | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Details
Included Angle | 20 |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 10 |
Coating | C3 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 20° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY Repl Blades For M1200 (MWT-1200R)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4536BG-200)
- GEDORE Striking Wrench, Straight, 85mm (306 85)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/32 (54PN76)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- INTERNAL TOOL A Sa-500-60 1/2"X60deg Single Ang Cutte (90-1100)
- Harvey Tool Dovetail Cutters