Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.2500" (1/4)
Mfr # 865916-C3
Zoro # G7203667
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Dia. 0.1140" (2.9 mm)
- Cutter Dia. 0.2500" (1/4)
- Neck Length 0.2500" (1/4)
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 865916-C3
- Zoro # G7203667
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1140" (2.9 mm) |
Cutter Dia. | 0.2500" (1/4) |
Neck Length | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.1180" |
Details
Flutes | 2 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Coating | C3 |
Description
0.2500" (1/4) Cutter DIA x 0.2500" (1/4) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Drain Line Capacity I.D.: 2" to 2-1/2" (K9-204)
- GREENLEE Knock Out Draw Stud (DSH-1-1/8)
- JACOBS JKP 130-J33 High Precision Keyless 13mm Chuck (9682D)
- SUPERCUT 62-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (209396)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- FREUD Dovetail Bit, 5/16" dia. (22-101)
- Harvey Tool Milling Cutters