Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.2500" (1/4)
Mfr # 864016-C3
Zoro # G7200690
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Length 0.2500" (1/4)
- Corner Radius 0.0100"
- Cutter Dia. 0.2500" (1/4)
- Neck Dia. 0.1450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 864016-C3
- Zoro # G7200690
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Length | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1450" |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.1560" (5/32) |
Details
Included Angle | 40 |
Flutes | 2 |
Angle per Side | 20 |
Coating | C3 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.1560" (5/32) Neck Length x 40° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (525595)
- DEWALT Circular saw rip fence (DW3278)
- WILTON 4" Light Duty Combination Vise with Swivel Base (SBV-100)
- RHINO Multi Pro Driver with Case (311002)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- Harvey Tool Dovetail Cutters