Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1875" (3/16)
Mfr # 931012-C3
Zoro # G7185738
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Included Angle 90
- Neck Dia. 0.1220"
- Corner Radius 0.0100"
- Neck Length 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 931012-C3
- Zoro # G7185738
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1220" |
Corner Radius | 0.0100" |
Neck Length | 0.1870" (3/16) |
Length of Cut | 0.0470" (3/64) |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Included Angle | 90 |
Coating | C3 |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 45 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 7-1/4" L x Metal Cutting Reciprocating Saw Blade (22757OSB624R)
- ZORO SELECT Yoke, Reaming (401-FA)
- MILWAUKEE TOOL SDS MAX Flat Chisel 18" (48-62-4081)
- BESSEY Pivot Handle Clamp, 10" Clamping cap. (GZ25PH)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- Harvey Tool Dovetail Cutters