Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1875" (3/16)
Mfr # 925312
Zoro # G7266299
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Included Angle 60
- Corner Radius 0.0100"
- Length of Cut 0.0930" (3/32)
- Neck Dia. 0.0950"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 925312
- Zoro # G7266299
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0100" |
Length of Cut | 0.0930" (3/32) |
Neck Dia. | 0.0950" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Neck Length | 0.1870" (3/16) |
Details
Included Angle | 60 |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 30 |
Coating | UN |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33496 (33496)
- OSG Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (1213401)
- BLU-MOL 3-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (552)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- Harvey Tool Milling Cutters