Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1875" (3/16)
Mfr # 925312-C3
Zoro # G7263937
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Corner Radius 0.0100"
- Angle per Side 30
- SAE or Metric SAE
- Length of Cut 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 925312-C3
- Zoro # G7263937
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0100" |
Length of Cut | 0.0930" (3/32) |
Neck Length | 0.1870" (3/16) |
Neck Dia. | 0.0950" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Angle per Side | 30 |
SAE or Metric | SAE |
Coating | C3 |
Included Angle | 60 |
Flutes | 2 |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive T-50 Star Bit Socket (641404)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0004)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- DRILL AMERICA m12x1.75 1"OD HSS Round Die (DWTMR1-12X1.75)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- Harvey Tool Dovetail Cutters