Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1875" (3/16)
Mfr # 914812-C3
Zoro # G7208156
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Coating C3
- Flutes 2
- Length of Cut 0.1250" (1/8)
- Angle per Side 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 914812-C3
- Zoro # G7208156
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1250" (1/8) |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1875" (3/16) |
Neck Dia. | 0.1270" |
Neck Length | 0.1870" (3/16) |
Corner Radius | 0.0100" |
Details
Coating | C3 |
Flutes | 2 |
Angle per Side | 15 |
Included Angle | 30 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE BUGGER EXTENSION 5/8"x11 THREAD (BUF1400)
- BOSCH Spline Core Bit, 2-1/4in., Spline (HC8017)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/8 (C20722)
- EDWARDS Punch, Die (PD11/32)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- DRILL AMERICA 3/4" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1410-45)
- Harvey Tool Milling Cutters