Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1250" (1/8)
Mfr # 931008
Zoro # G7203579
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Flutes 2
- Neck Dia. 0.0730"
- Cutter Dia. 0.1250" (1/8)
- Shank Diameter 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 931008
- Zoro # G7203579
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0730" |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Length of Cut | 0.0400" |
Neck Length | 0.1250" (1/8) |
Details
Flutes | 2 |
Included Angle | 90 |
Coating | UN |
SAE or Metric | SAE |
Angle per Side | 45 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1250" (1/8) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Overmold Handle (48-22-3402)
- FREUD Thin Kerf Carbide Tipped Blade to Cut So (LU1F02)
- DIABLO SDS-Plus And SDS-Max Twist Point Chisels (DMAPLCH2030)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 9, 8-32X15, A=36, 2, B=14, 4, Comp: Stainless Steel (K0645.95120AEX15)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- Harvey Tool Milling Cutters