Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1250" (1/8)
Mfr # 931008-C3
Zoro # G7205435
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- Flutes 2
- Neck Dia. 0.0730"
- Cutter Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 931008-C3
- Zoro # G7205435
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0730" |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.0400" |
Neck Length | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Details
Flutes | 2 |
Included Angle | 90 |
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 45 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1250" (1/8) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Brass Router Template Guide I.D. 9/32 Inch O.D. 3/8 Inch Replaces Porter Cable 42036 (19663)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- WILTON C-Clamp, 6", Steel, Regular Duty, 5400 lb. (4406)
- DRILL AMERICA 6 in L x 14 TPI Bi-Metal (DMS03-7614)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- Harvey Tool Dovetail Cutters