Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1250" (1/8)
Mfr # 925308
Zoro # G7206220
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0680"
- Flutes 2
- Angle per Side 30
- Shank Diameter 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 925308
- Zoro # G7206220
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0680" |
Shank Diameter | 0.1250" (1/8) |
Neck Length | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Length of Cut | 0.0620" (1/16) |
Details
Flutes | 2 |
Angle per Side | 30 |
Included Angle | 60 |
SAE or Metric | SAE |
Coating | UN |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1250" (1/8) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Easy Buddy Roller Guide (6-141)
- INGERSOLL-RAND Air Sander, 0.20HP, 6" Pad, Orbit 3/32" Dia (4152)
- EAZYPOWER Mini Mounted Point, 5/16 in. dia., AO (87862)
- ALFA TOOLS 5Pc Bormax Forstner Bit Set (FBM64030)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- Harvey Tool Dovetail Cutters