Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1250" (1/8)
Mfr # 914808
Zoro # G7182089
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0930" (3/32)
- Cutter Dia. 0.1250" (1/8)
- Included Angle 30
- Neck Length 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 914808
- Zoro # G7182089
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0930" (3/32) |
Cutter Dia. | 0.1250" (1/8) |
Neck Length | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Neck Dia. | 0.0810" |
Details
Included Angle | 30 |
Angle per Side | 15 |
Coating | UN |
Flutes | 2 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1250" (1/8) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Round Die, HSS, 12-28, UNF (2728400)
- WERNER K120001 Large Duffel Bag, 24" x 16 (K120001)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650503308)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- Harvey Tool Milling Cutters