Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1250" (1/8)
Mfr # 884608-C3
Zoro # G7232245
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Neck Length 0.1250" (1/8)
- Angle per Side 45
- Neck Dia. 0.0570"
- Shank Diameter 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 884608-C3
- Zoro # G7232245
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.1250" (1/8) |
Neck Dia. | 0.0570" |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0340" |
Cutter Dia. | 0.1250" (1/8) |
Details
Angle per Side | 45 |
Included Angle | 90 |
Coating | C3 |
Flutes | 2 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.1250" (1/8) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket TORX T50 L.55 mm (03100050)
- BOSCH Laminated Router Table with Cabinet (RA1171)
- DIABLO Carbide Plumbers Hole Saw Set, 13 pcs (DHS13SPLCT)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 1/2"-Spline (JSCV16)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- Harvey Tool Dovetail Cutters