Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1250" (1/8)
Mfr # 877408-C3
Zoro # G7205198
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 10
- Cutter Dia. 0.1250" (1/8)
- Neck Dia. 0.0850"
- Neck Length 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 877408-C3
- Zoro # G7205198
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0850" |
Neck Length | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Length of Cut | 0.1250" (1/8) |
Details
Angle per Side | 10 |
Included Angle | 20 |
SAE or Metric | SAE |
Flutes | 2 |
Coating | C3 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1250" (1/8) Neck Length x 20° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spring, 89530 (89530)
- MILWAUKEE TOOL 3/8 in. Drive 7/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-4375)
- STANLEY 1/4-20 Die Hex (6520ZR)
- MORSE Hole Cutter, Metal, Saw Diameter 63/64 in. (CTD155)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- Harvey Tool Dovetail Cutters