Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1250" (1/8)
Mfr # 865908
Zoro # G7206756
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0600"
- Neck Length 0.1250" (1/8)
- Shank Diameter 0.1250" (1/8)
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 865908
- Zoro # G7206756
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0600" |
Neck Length | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.0560" |
Details
Flutes | 2 |
Coating | UN |
Angle per Side | 30 |
SAE or Metric | SAE |
Included Angle | 60 |
Description
0.1250" (1/8) Cutter DIA x 0.1250" (1/8) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4" Twin Lock CNC Milling Vise (3900-1722)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (477252)
- NATIONAL HARDWARE Zinc Plated Silver Steel Tool Holder Peg Hooks 1 pc (N180-040)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- Harvey Tool Milling Cutters