Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1250" (1/8)
Mfr # 864008
Zoro # G7206616
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Cutter Dia. 0.1250" (1/8)
- Flutes 2
- Included Angle 40
- Shank Diameter 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 864008
- Zoro # G7206616
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Neck Dia. | 0.0660" |
Neck Length | 0.1250" (1/8) |
Length of Cut | 0.0930" (3/32) |
Details
Flutes | 2 |
Included Angle | 40 |
Angle per Side | 20 |
Coating | UN |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Neck Length x 40° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 3/4" Size, SAE Williams Hex Bit Socket, 6 Pts (35236)
- BOSCH Laminated Router Table with Cabinet (RA1171)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (SS8)
- MILWAUKEE TOOL 21 ft. Concrete Vibrator Shaft (48-37-7021)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- Harvey Tool Milling Cutters