Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.1250" (1/8)
Mfr # 864008-C3
Zoro # G7205417
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- SAE or Metric SAE
- Angle per Side 20
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 864008-C3
- Zoro # G7205417
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0930" (3/32) |
Neck Length | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0660" |
Corner Radius | 0.0100" |
Details
SAE or Metric | SAE |
Angle per Side | 20 |
Flutes | 2 |
Included Angle | 40 |
Coating | C3 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Neck Length x 40° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1102D)
- H & H INDUSTRIAL PRODUCTS Dasqua 6" Square Precision Level (8302-0003)
- PACKERS KROMER Tool Balancer, 28.7-37 lbs, 6.5 ft, Nylon (7230-5)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 6 pt., 5/8" (KTI-41420)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- Harvey Tool Dovetail Cutters