Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.0930" (3/32)
Mfr # 931006
Zoro # G7209720
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Included Angle 90
- Angle per Side 45
- SAE or Metric SAE
- Neck Length 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 931006
- Zoro # G7209720
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.0930" (3/32) |
Neck Dia. | 0.0590" (1.5 mm) |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.0930" (3/32) |
Length of Cut | 0.0310" (1/32) |
Details
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Coating | UN |
Flutes | 2 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS PILOT BEARING PULLER (CV31)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- MITUTOYO Digital Caliper, 0 to 18 In (552-312-10)
- UNIBOR 2.13/16 x 2 TCT , 3/4 shank, TCT (27290)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- Harvey Tool Dovetail Cutters