Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.0930" (3/32)
Mfr # 925306
Zoro # G7205164
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Cutter Dia. 0.0930" (3/32)
- Neck Length 0.0930" (3/32)
- SAE or Metric SAE
- Neck Dia. 0.0560"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 925306
- Zoro # G7205164
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0930" (3/32) |
Neck Length | 0.0930" (3/32) |
Neck Dia. | 0.0560" |
Length of Cut | 0.0450" |
Corner Radius | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Details
SAE or Metric | SAE |
Coating | UN |
Included Angle | 60 |
Flutes | 2 |
Angle per Side | 30 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Shank Wood Installer Bit, 1/2in x 18in (1890711)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3810RF)
- DEWALT 4" 8 TPI T-Shank Aluminum/Fiberglass Wood Cutting Jig Saw Blade (DW3755H)
- EKLIND 9 Piece Metric Hex Key Set, 10509 (10509)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- Harvey Tool Dovetail Cutters