Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.0930" (3/32)
Mfr # 925306-C3
Zoro # G7203070
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Neck Dia. 0.0560"
- Flutes 2
- Length of Cut 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 925306-C3
- Zoro # G7203070
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0560" |
Length of Cut | 0.0450" |
Shank Diameter | 0.1250" (1/8) |
Neck Length | 0.0930" (3/32) |
Cutter Dia. | 0.0930" (3/32) |
Corner Radius | 0.0100" |
Details
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 30 |
Included Angle | 60 |
Coating | C3 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 55/64 (53155)
- PALMGREN 1-3/4" Light Duty Machine Vise with (9612153)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- POWERS 5/8" Depth Control Smartbit (00410SD-PWR)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- Harvey Tool Milling Cutters