Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.0930" (3/32)
Mfr # 914806-C3
Zoro # G7204120
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Corner Radius 0.0100"
- Flutes 2
- SAE or Metric SAE
- Cutter Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 914806-C3
- Zoro # G7204120
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.0930" (3/32) |
Neck Length | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0570" |
Length of Cut | 0.0780" (5/64) |
Details
Flutes | 2 |
SAE or Metric | SAE |
Coating | C3 |
Included Angle | 30 |
Angle per Side | 15 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 3in ARBOR EXTENSION. 0.75 WELDON SHANK (EX03)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-097)
- MORSE 3-3/4" Bi-Metal Hole Saw (MHSA60C)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- DRILL AMERICA 1-3/8" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-60)
- Harvey Tool Milling Cutters