Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.0620" (1/16)
Mfr # 885704
Zoro # G7261085
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- Cutter Dia. 0.0620" (1/16)
- Coating UN
- Length of Cut 0.0230"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 885704
- Zoro # G7261085
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Length of Cut | 0.0230" |
Neck Length | 0.0620" (1/16) |
Neck Dia. | 0.0300" |
Corner Radius | 0.0050" |
Details
Coating | UN |
Angle per Side | 45 |
Flutes | 2 |
Included Angle | 90 |
SAE or Metric | SAE |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 0.0620" (1/16) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (03051)
- MIDWEST MWT-127S 12 in. Straight Tinner Snip (MI574073)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- STANLEY Putty Knife, Stiff Blade, 1-1/4" (28-541)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- Harvey Tool Dovetail Cutters