Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.0620" (1/16)
Mfr # 849904-C3
Zoro # G7205170
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0450"
- Coating C3
- Neck Length 0.0620" (1/16)
- Included Angle 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 849904-C3
- Zoro # G7205170
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0450" |
Neck Length | 0.0620" (1/16) |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0050" |
Neck Dia. | 0.0410" |
Details
Coating | C3 |
Included Angle | 30 |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 15 |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 0.0620" (1/16) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- KRAFT TOOL Fresno Trowel, BS, 24x5" (CC830B-01)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.4A51)
- PROTO 3/4 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (J07532M)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- Harvey Tool Milling Cutters