Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 845112
Zoro # G600448704
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Flutes 2
- Neck Dia. 0.1040"
- SAE or Metric SAE
- Included Angle 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 845112
- Zoro # G600448704
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1040" |
Shank Diameter | 0.1875" (3/16) |
Corner Radius | 0.0300" |
Cutter Dia. | 0.1875" (3/16) |
Length of Cut | 0.1090" (7/64) |
Details
Flutes | 2 |
SAE or Metric | SAE |
Included Angle | 60 |
Coating | UN |
Weldon Flat | N |
Angle per Side | 30 |
Single End/Double End | Single End |
Description
0.1875" (3/16) Cutter DIA x 0.0300" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Multi-Purpose Hole Saw, 4" (550-102)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Sha (CMMT43001)
- KELLEY Ratchet Bars, Ratchet Bar 34 Lg. W/13" O (084-038)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- Harvey Tool Milling Cutters