Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 845112-C3
Zoro # G000448687
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Included Angle 60
- Coating C3
- Flutes 2
- Cutter Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 845112-C3
- Zoro # G000448687
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1875" (3/16) |
Length of Cut | 0.1090" (7/64) |
Neck Dia. | 0.1040" |
Shank Diameter | 0.1875" (3/16) |
Corner Radius | 0.0300" |
Details
Included Angle | 60 |
Coating | C3 |
Flutes | 2 |
Weldon Flat | N |
Single End/Double End | Single End |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.1875" (3/16) Cutter DIA x 0.0300" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 17mm Size (5MW31)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- WESTWARD 7 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF9)
- CLE-LINE 29PC 135° HS-CO HD Jobber Lgth Drill TiN-Tipped Set Cle-Line 1501-TT TiN Tipped HSS-CO 1/16-1/2x1/64 (C66113)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- INTERNAL TOOL A Or-375-500 .275 O-Ring Dovetail Cutter (51-8045)
- Harvey Tool Milling Cutters