Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 811416-C3
Zoro # G700448710
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Flutes 2
- Cutter Dia. 0.2500" (1/4)
- Included Angle 60
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 811416-C3
- Zoro # G700448710
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Length of Cut | 0.1250" (1/8) |
Neck Dia. | 0.1090" (7/64) |
Shank Diameter | 0.2500" (1/4) |
Corner Radius | 0.0030" |
Details
Flutes | 2 |
Included Angle | 60 |
Coating | C3 |
Angle per Side | 30 |
Weldon Flat | N |
SAE or Metric | SAE |
Single End/Double End | Single End |
Description
0.2500" (1/4) Cutter DIA x 0.0030" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Click torque wrenches with Rubber Grip, 30-250 Ft-Lb. (60143)
- MILWAUKEE TOOL 3/4" HOLE DOZER w/CARBIDE TEETH (49-56-0702)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- KRAFT TOOL Standard Spike Roller w/Frame, 18 (GG618)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- Harvey Tool Milling Cutters