Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 811412
Zoro # G800449006
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Flutes 2
- Angle per Side 30
- SAE or Metric SAE
- Length of Cut 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 811412
- Zoro # G800449006
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.0930" (3/32) |
Shank Diameter | 0.1875" (3/16) |
Neck Dia. | 0.0830" (2.1 mm) |
Corner Radius | 0.0030" |
Cutter Dia. | 0.1875" (3/16) |
Details
Flutes | 2 |
Angle per Side | 30 |
SAE or Metric | SAE |
Included Angle | 60 |
Weldon Flat | N |
Coating | UN |
Single End/Double End | Single End |
Description
0.1875" (3/16) Cutter DIA x 0.0030" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Metric 3/8 In. Drive Crowfoot Wrench Set 10-Piece (302950)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- RIDGID Pawl, Holding 368/378 (35500)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2763-200)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- Harvey Tool Dovetail Cutters