Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 811412-C3
Zoro # G600449039
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Corner Radius 0.0030"
- SAE or Metric SAE
- Coating C3
- Neck Dia. 0.0830" (2.1 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 811412-C3
- Zoro # G600449039
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0030" |
Neck Dia. | 0.0830" (2.1 mm) |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1875" (3/16) |
Length of Cut | 0.0930" (3/32) |
Details
SAE or Metric | SAE |
Coating | C3 |
Included Angle | 60 |
Weldon Flat | N |
Flutes | 2 |
Single End/Double End | Single End |
Angle per Side | 30 |
Description
0.1875" (3/16) Cutter DIA x 0.0030" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 2-1/2 in. Bs Flooring Roofing Knife (20550)
- KRAFT TOOL Taper, Drywall, 27-7/16in. L x 2-1/8in. W (DC402)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Point Type: Conventional Point (D/AN30)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.50"L, Steel (GN4C----B5---21)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- Harvey Tool Milling Cutters