Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 811408-C3
Zoro # G000449011
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Coating C3
- Corner Radius 0.0030"
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 811408-C3
- Zoro # G000449011
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0030" |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0560" |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.0620" (1/16) |
Details
SAE or Metric | SAE |
Coating | C3 |
Single End/Double End | Single End |
Included Angle | 60 |
Flutes | 2 |
Weldon Flat | N |
Angle per Side | 30 |
Description
0.1250" (1/8) Cutter DIA x 0.0030" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZACK RABBIT All-In-One Ountersinking and Screwdrivin (ZTG-ZR-S)
- OSG HSS End Mill, 3/32in.dia., 1-1/4in.Cut L (5962300)
- RIDGID Strap Wrench, 5 in Capacity, 18 in handle, 29 1/4 in Strap (5)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2"W, Nickel Copper (K-30)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- INTERNAL TOOL A Or-187-312 .187 O-Ring Dovetail Cutter (51-8025)
- Harvey Tool Milling Cutters