Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 811404-C3
Zoro # G900449128
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Included Angle 60
- SAE or Metric SAE
- Length of Cut 0.0320"
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 811404-C3
- Zoro # G900449128
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0320" |
Corner Radius | 0.0030" |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0280" (.7 mm) |
Cutter Dia. | 0.0620" (1/16) |
Details
Included Angle | 60 |
SAE or Metric | SAE |
Flutes | 2 |
Weldon Flat | N |
Angle per Side | 30 |
Single End/Double End | Single End |
Coating | C3 |
Description
0.0620" (1/16) Cutter DIA x 0.0030" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN10)
- 3M DBI-SALA Clip Loop Coil Tether, 45/64" W, PK10 (1500060)
- BOSCH 1" Drive Budd Wheel Socket 33Mm (1948A)
- CRESCENT NICHOLSON 10" Round Single Cut Second File (12051)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- Harvey Tool Milling Cutters