Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 65120-C3
Zoro # G400448690
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Corner Radius 0.0050"
- Weldon Flat N
- Included Angle 60
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 65120-C3
- Zoro # G400448690
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0050" |
Cutter Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1380" (3.5 mm) |
Length of Cut | 0.1560" (5/32) |
Shank Diameter | 0.3125" (5/16) |
Details
Weldon Flat | N |
Included Angle | 60 |
Coating | C3 |
Angle per Side | 30 |
SAE or Metric | SAE |
Single End/Double End | Single End |
Flutes | 3 |
Description
0.3125" (5/16) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN POWER RTN TP MEAS 1""X25' (L625N)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 35/64 (53135)
- K-TOOL INTERNATIONAL Center Punch, Automatic (KTI-70002)
- KRAFT TOOL Asphalt Crack Hoe, Steel, 2 in, Long (GG812)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- Harvey Tool Milling Cutters