Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 65112
Zoro # G900449227
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Diameter 0.1875" (3/16)
- Included Angle 60
- Center Cutting N
- Weldon Flat N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 65112
- Zoro # G900449227
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Neck Dia. | 0.0860" |
Length of Cut | 0.0930" (3/32) |
Cutter Dia. | 0.1875" (3/16) |
Corner Radius | 0.0050" |
Details
Included Angle | 60 |
Center Cutting | N |
Weldon Flat | N |
Flutes | 2 |
SAE or Metric | SAE |
Coating | UN |
Angle per Side | 30 |
Description
0.1875" (3/16) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel (513400)
- JACOBS 33KD-33 Plain Bearing Medium Duty 1/2" Chuck (JCM6281)
- KIPP Adjustable Handle, Size: 3 3/8-16X40, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X40)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- Harvey Tool Dovetail Cutters