Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 65112-C3
Zoro # G600449213
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Dia. 0.0860"
- Flutes 2
- Shank Diameter 0.1875" (3/16)
- Center Cutting N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 65112-C3
- Zoro # G600449213
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0860" |
Shank Diameter | 0.1875" (3/16) |
Length of Cut | 0.0930" (3/32) |
Cutter Dia. | 0.1875" (3/16) |
Corner Radius | 0.0050" |
Details
Flutes | 2 |
Center Cutting | N |
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 30 |
Weldon Flat | N |
Included Angle | 60 |
Description
0.1875" (3/16) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 25/32 in. SB Round Die, 5/64-3/8THK (76333)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U80LJ072AA3)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench (ML2767-20)
- POWERWELD Chisel and Point Chipping Hammer, Wooden Handle (RLHWH)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- Harvey Tool Dovetail Cutters