Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 63424
Zoro # G700449038
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Included Angle 30
- Length of Cut 0.2500" (1/4)
- Neck Dia. 0.2430"
- Weldon Flat N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 63424
- Zoro # G700449038
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.2500" (1/4) |
Neck Dia. | 0.2430" |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Corner Radius | 0.0050" |
Details
Included Angle | 30 |
Weldon Flat | N |
Angle per Side | 15 |
Flutes | 3 |
Center Cutting | N |
Coating | UN |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 0.0050" Radius x 30° included Carbide Dovetail Cutter, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x24" (59150)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- RIDGID Strap Wrench, 3-1/2 In Dia Cap (2)
- MORSE Circular Saw Blade, 8 in Blade, 56 Teeth (102728-WWG)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- Harvey Tool Milling Cutters