Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter
Mfr # 63424-C3
Zoro # G500449016
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.2430"
- Flutes 3
- Coating C3
- Corner Radius 0.0050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 63424-C3
- Zoro # G500449016
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.2430" |
Corner Radius | 0.0050" |
Length of Cut | 0.2500" (1/4) |
Cutter Dia. | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Details
Flutes | 3 |
Coating | C3 |
Weldon Flat | N |
Center Cutting | N |
SAE or Metric | SAE |
Included Angle | 30 |
Angle per Side | 15 |
Description
0.3750" (3/8) Cutter DIA x 0.0050" Radius x 30° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMC REMOVAL TOOL M81969/19-07 A (DRK20A)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 180 SBA)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M010)
- PROTO 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 13/64 in L (J4738)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- INTERNAL TOOL A Sa-500-60 1/2"X60deg Single Ang Cutte (90-1100)
- Harvey Tool Dovetail Cutters