Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 1.0000" (1)
Mfr # 16764
Zoro # G7153364
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.0000" (4)
- Flutes 4
- Corner Radius 0.0100"
- Length of Cut 0.5000" (1/2)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16764
- Zoro # G7153364
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 4.0000" (4) |
Corner Radius | 0.0100" |
Length of Cut | 0.5000" (1/2) |
Neck Dia. | 0.4370" (7/16) |
Cutter Dia. | 1.0000" (1) |
Shank Diameter | 1.0000" (1) |
Details
Flutes | 4 |
SAE or Metric | SAE |
Angle per Side | 30 |
Included Angle | 60 |
Coating | UN |
Description
1.0000" (1) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Clevis to Male Threaded Handle Adapter (CC337)
- TAPMATIC Collet, Rubber Flex, 0.177 - 0.256 (21700)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X45)
- K-TOOL INTERNATIONAL Riveter Super Duty Hand 17"L (KTI79110)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- Harvey Tool Dovetail Cutters