Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 1.0000" (1)
Mfr # 16764-C3
Zoro # G7154037
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.0000" (4)
- SAE or Metric SAE
- Corner Radius 0.0100"
- Neck Dia. 0.4370" (7/16)
- Length of Cut 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16764-C3
- Zoro # G7154037
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 4.0000" (4) |
Corner Radius | 0.0100" |
Neck Dia. | 0.4370" (7/16) |
Length of Cut | 0.5000" (1/2) |
Shank Diameter | 1.0000" (1) |
Cutter Dia. | 1.0000" (1) |
Details
SAE or Metric | SAE |
Included Angle | 60 |
Flutes | 4 |
Angle per Side | 30 |
Coating | C3 |
Description
1.0000" (1) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taping Knife, Flexible, 10", SS (13A722)
- RIDGID Fitting, Grease (46860)
- MILWAUKEE TOOL Titanium Shockwave Drill Bit, 31/64 in. (48-89-4628)
- VICTORINOX SWISS ARMY Multi-Tool, 10 Tools, 27 Functions, 4 In, SS (3.0224.L-X3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- DRILL AMERICA 1-3/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-45)
- Harvey Tool Dovetail Cutters