Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.7500" (3/4)
Mfr # 995248
Zoro # G7206990
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Shank Diameter 0.7500" (3/4)
- Length of Cut 0.3430" (11/32)
- SAE or Metric SAE
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 995248
- Zoro # G7206990
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.7500" (3/4) |
Length of Cut | 0.3430" (11/32) |
Neck Dia. | 0.3540" (9 mm) |
Cutter Dia. | 0.7500" (3/4) |
Details
SAE or Metric | SAE |
Coating | UN |
Flutes | 4 |
Included Angle | 60 |
Angle per Side | 30 |
Description
0.7500" (3/4) Cutter DIA x 60° included Carbide Dovetail Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Torx® Bit Socket T8 (80171)
- IGAGING Gage Block Set, Shop Grade B, 81 Pieces - 36-081-B (36-081-B)
- GEDORE Ratchet Double Box End Wrench, 1/2x9/16" (4 R 1/2X9/16AF)
- DEWALT Bi-Metal Hole Saws (DAH180050)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- Harvey Tool Dovetail Cutters