Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.7500" (3/4)
Mfr # 28548
Zoro # G7162470
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Included Angle 40
- Flutes 4
- Cutter Dia. 0.7500" (3/4)
- Angle per Side 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 28548
- Zoro # G7162470
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.7500" (3/4) |
Corner Radius | 0.0100" |
Length of Cut | 0.5000" (1/2) |
Neck Dia. | 0.3950" |
Shank Diameter | 0.7500" (3/4) |
Details
Included Angle | 40 |
Flutes | 4 |
Angle per Side | 20 |
Coating | UN |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 40° included Carbide Dovetail Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Speed Brace, 1/2" Drive (009200862)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Taper Hand Tap (DWTT14X2)
- REMCO Mixing Paddle, w/o Holes, Blue, 6 x 13 In (67773)
- IRWIN BIT DRILL TURBOMAX 1/8"" (73308)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- Harvey Tool Dovetail Cutters