Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.7500" (3/4)
Mfr # 28548-C3
Zoro # G7162665
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Corner Radius 0.0100"
- Shank Diameter 0.7500" (3/4)
- Flutes 4
- Cutter Dia. 0.7500" (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 28548-C3
- Zoro # G7162665
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Corner Radius | 0.0100" |
Shank Diameter | 0.7500" (3/4) |
Cutter Dia. | 0.7500" (3/4) |
Length of Cut | 0.5000" (1/2) |
Neck Dia. | 0.3950" |
Details
Flutes | 4 |
Coating | C3 |
Angle per Side | 20 |
SAE or Metric | SAE |
Included Angle | 40 |
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 40° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25' Compact Auto Lock Tape (48-22-6825)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15186)
- SOUTHWIRE 6-3/8" Bi-metal Hole Saw (58297540)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 15/16" (80361)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- Harvey Tool Milling Cutters