Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.7500" (3/4)
Mfr # 16848
Zoro # G7205259
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Coating UN
- Length of Cut 0.2180" (7/32)
- Corner Radius 0.0100"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16848
- Zoro # G7205259
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.2180" (7/32) |
Corner Radius | 0.0100" |
Neck Dia. | 0.3420" |
Shank Diameter | 0.7500" (3/4) |
Cutter Dia. | 0.7500" (3/4) |
Details
Coating | UN |
SAE or Metric | SAE |
Flutes | 4 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-18 Nc (95105)
- DRILLCO 1/16, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A104)
- DEWALT Hacksaw Blade, Bi-Metal, 12in., 18 TPI, PK10 (DWHT20566)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- Harvey Tool Milling Cutters