Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.7500" (3/4)
Mfr # 16848-C3
Zoro # G7150887
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Length of Cut 0.2180" (7/32)
- Neck Dia. 0.3420"
- Shank Diameter 0.7500" (3/4)
- Corner Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16848-C3
- Zoro # G7150887
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.2180" (7/32) |
Neck Dia. | 0.3420" |
Shank Diameter | 0.7500" (3/4) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.7500" (3/4) |
Details
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Coating | C3 |
Flutes | 4 |
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-654 Steel Stakes, Round 24" (10/Pkg) (14-654)
- DEWALT Tape Measure, 26ft. (DWHT36926S)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-1)
- IRWIN Die Metric 5Mm-.8Mm (9722ZR)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- Harvey Tool Milling Cutters