Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.7500" (3/4)
Mfr # 16748
Zoro # G7148236
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Flutes 4
- Cutter Dia. 0.7500" (3/4)
- Angle per Side 30
- Shank Diameter 0.7500" (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16748
- Zoro # G7148236
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.7500" (3/4) |
Shank Diameter | 0.7500" (3/4) |
Length of Cut | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Neck Dia. | 0.3320" |
Details
Flutes | 4 |
Angle per Side | 30 |
Coating | UN |
Included Angle | 60 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 17/32 in. x 2 in. 12,000-Series Annular Cutter (12217)
- OX TOOLS Pro Heavy-Duty Aviation Snips Right Handed (Green) (OX-P232802)
- VEGA Hex Ball L-Key (Long), 7/64 (HB0764L)
- SENCO HVY STAPLR 7/16"" 16/17GA (9X0001N)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- Harvey Tool Milling Cutters