Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.7500" (3/4)
Mfr # 16548
Zoro # G7161046
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Included Angle 30
- Shank Diameter 0.7500" (3/4)
- Coating UN
- Corner Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16548
- Zoro # G7161046
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.7500" (3/4) |
Corner Radius | 0.0100" |
Length of Cut | 0.5000" (1/2) |
Neck Dia. | 0.4880" |
Cutter Dia. | 0.7500" (3/4) |
Details
Included Angle | 30 |
Coating | UN |
Angle per Side | 15 |
Flutes | 4 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 30° included Carbide Dovetail Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 82" 82In. Parallel Clamp, 4-1/8" Throat Depth (70482)
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (3934131140-WWG)
- DRILL AMERICA m27x2 HSS Metric 4 Flute Plug Hand Tap (DWTP27X2)
- URREA Hollow Punch From 1/8” to 2” Set 27Pc (49902)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- Harvey Tool Dovetail Cutters