Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.7500" (3/4)
Mfr # 16548-C3
Zoro # G7161624
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Neck Dia. 0.4880"
- Angle per Side 15
- Shank Diameter 0.7500" (3/4)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16548-C3
- Zoro # G7161624
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Neck Dia. | 0.4880" |
Shank Diameter | 0.7500" (3/4) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.7500" (3/4) |
Length of Cut | 0.5000" (1/2) |
Details
Angle per Side | 15 |
SAE or Metric | SAE |
Included Angle | 30 |
Coating | C3 |
Flutes | 4 |
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 30° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X50)
- WESTWARD Ratcheting Wrench, Combination, SAE, 3/8" (54PP35)
- H & H INDUSTRIAL PRODUCTS MT3 Shank Fly Cutter Holder (4006-0023)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0204RF)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- Harvey Tool Milling Cutters