Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.7500" (3/4)
Mfr # 16448-C3
Zoro # G7161630
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Shank Diameter 0.7500" (3/4)
- Included Angle 20
- Cutter Dia. 0.7500" (3/4)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16448-C3
- Zoro # G7161630
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.7500" (3/4) |
Cutter Dia. | 0.7500" (3/4) |
Corner Radius | 0.0100" |
Neck Dia. | 0.4890" |
Length of Cut | 0.7500" (3/4) |
Details
Included Angle | 20 |
SAE or Metric | SAE |
Coating | C3 |
Flutes | 4 |
Angle per Side | 10 |
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 20° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Socket Set Metric, SAE 53 Pieces 1/4 in to 3/4 in, 6 mm to 19 mm , Chrome (J52353AS)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, M 300, SAE (850227)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85900MC)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- Harvey Tool Dovetail Cutters